Beli leveling square di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Square-Type Precision Level
    Mulai

    Rp41.999.900

    TRUSCO Square-Type Precision Level
    Deskripsi:
    -Polygonal/horizontal orientation and right angle measurement.
    atribut:
    • Dimensions: 200x200x42mm
    • Sensitivity: 0.02mm
  2. TRUSCO Complete Square
    Mulai

    Rp259.900

    TRUSCO Complete Square
    atribut:
    • Material: Stainless steel (equivalent to SUS420J2)
    • Arm x Base Length (mm): 180x101mm
    • Width (mm): 18
    • Base Width (mm): 18
    • Thickness (mm): 1.50
    • Specification: Arm surface has graduation marks in mm; Reverse side has mm graduation marks & angle markings
    • 90degrees right angle accuracy (mm): +-0.2mm
    • Purpose of Use: Inspection at right angles, injuries at right angles, etc.
  3. TRUSCO Square-Type Precision Level
    42%
    Mulai

    Rp8.199.900

    TRUSCO Square-Type Precision Level
    Deskripsi:
    -Scale error of the main bubble tube is within 2 scales.-Polygonal/leveling and right angle measurement.
    atribut:
    • Sensitivity: 0.02mm
  4. TRUSCO Square-Type Precision Level
    Mulai

    Rp12.999.900

    TRUSCO Square-Type Precision Level
    atribut:
    • Length (mm): 150
    • Width (mm): 150
    • Thickness (mm): 40
    • Sensitivity (mm): 0.02
    • Accuracy: within 2nd graduation mark
  5. TEKIRO DR. Hand Socket 3/8inch 6pt (Mata Sock)
    Mulai

    Rp15.900

    TEKIRO DR. Hand Socket 3/8inch 6pt (Mata Sock)
    Deskripsi:
    TEKIRO 3/8 INCH KUNCI SOCK 6 PT 10 MMTEKIRO 3/8 INCH KUNCI SOCK 6 PT 10 MM merupakan suatun alat perkakas yang digunakan untuk membuka dan mengencangkan baut atau mur dengan bantuan hanldeHeat treated ChromeVanadium steel, Drop forged for extra strength, Silver matt finishingMaterial : Chrome VanadiumItem code : SC-SC0352
    atribut:
    • Dimension 3 (mm): 10
  6. TRUSCO Flat Square JIS2
    62%
    Mulai

    Rp969.900

    TRUSCO Flat Square JIS2
    atribut:
    • JIS Standard: Second class
    • Purpose of Use: 2 class product: For general work assembling, can manufacturing.
  7. TRUSCO Ink Pod String
    38%
    Mulai

    Rp21.900

    TRUSCO Ink Pod String
    Deskripsi:
    - Special processing With nylon thread, inking is good, it is difficult to decay, it can be used strongly long.- As a thread for a black ink used for every inking work.
    atribut:
    • Length (m): 35
    • Purpose of Use: As a thread for ink pad used for every inking work.
  8. Tajima Ink Line
    Mulai

    Rp299.900

    Tajima Ink Line
    Deskripsi:
    -"Super Mini" size convenient for small use. Optimum for marking in narrow places.-Rubber gasket with opening and closing lid.-Tip specification of a clipper shape allows firm stamping even in a narrow place.-With cotton clamp makes it possible to impregn
    atribut:
    • Color: Blue
    • String Length: 30m
  9. Tajima Chalk Line (Benang Kapur)
    Mulai

    Rp619.900

    Tajima Chalk Line (Benang Kapur)
    Deskripsi:
    -A string can be winded up 3-fold faster.-It is made of aluminum die cast that is lightweight and hard to be damaged even if falling.-Stainless steel hook standard equipment.
    atribut:
    • Color: Red
    • String Length: 25m
  10. Maspion Kipas Exhaust (Kipas Ventilasi)
    Mulai

    Rp289.900

    Maspion Kipas Exhaust (Kipas Ventilasi)
    atribut:
    • Color: White
    • Power (W): 30
    • SNI License: Yes
    • SNI Number: PCS 00029.01
  11. RIDGID Yoke Bench Vise (Klem Pipa Meja)
    Mulai

    Rp7.399.900

    RIDGID Yoke Bench Vise (Klem Pipa Meja)
    Deskripsi:
    -York and base are made of iron with excellent durability.-Jaw is quenched alloy steel and comes with easy-to-use pipe fixture and bender.-Can be used by placing on a workbench.
  12. Niigata Seiki (SK) Penggaris Siku
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    Niigata Seiki (SK) Penggaris Siku
    Deskripsi:
    Carpenter Square/Penggaris Siku MT-30KD. - With Kaidan Scale - Standard JIS B7516 - Material: Stainless Steel SUS4202J2 (Satin Finish) - Measuring Range: 300x150mm.
    atribut:
    • Type: Thick Wide
    • Material: Stainless Steel
  13. KOD Iron Level
    52%
    Mulai

    Rp2.199.900

    KOD Iron Level
    atribut:
    • Material: Cast iron
    • Height (mm): 40
    • Thickness (mm): 22
  14. STANLEY Die Cast Torpedo Level (Waterpass)
    Mulai

    Rp139.900

  15. Tajima Chalk Line (Benang Kapur)
    Mulai

    Rp599.900

    Tajima Chalk Line (Benang Kapur)
    Deskripsi:
    -Quick winding specification that winds up 3-fold amounts by 1 rotation.-It adopts a dedicated string that can mark 3 times by pulling out once.
    atribut:
    • String Length: 30m
Daftar Harga leveling square Terbaru October 2026
TRUSCO Square-Type Precision LevelRp41.999.900
TRUSCO Complete SquareRp259.900
TRUSCO Square-Type Precision LevelRp8.199.900
TRUSCO Square-Type Precision LevelRp12.999.900
TEKIRO DR. Hand Socket 3/8inch 6pt (Mata Sock)Rp15.900
TRUSCO Flat Square JIS2Rp969.900
TRUSCO Ink Pod StringRp21.900
Tajima Ink LineRp299.900
Tajima Chalk Line (Benang Kapur)Rp619.900
Maspion Kipas Exhaust (Kipas Ventilasi)Rp289.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)